Electronic Wire, 18 /2, CMR/CL3R/FPLR/CMX, Shielded, Gray, 1000'

Item #: 9211

Cat #: D11802

UPC:

Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.222", Color: Gray, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.222", Color: Gray, Reel Length: 1000 ft.
Also known as: D11802

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Gauge: 18 AWG
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray

Customer Reviews

No reviews for this product
(0)