Wall Mount Enclosure, Hinged Cover

Item #: 920690

Cat #: AMP1648LF

UPC: 085339991281

Sign In or Register to view pricing and more.
Wall Mount Enclosure, Metal Snap Latch Hinged Solid/Opaque Cover, Height: 15.98", Width: 13.98", Depth: 7.81", Usable Depth: 8.27", Polycarbonate

Overview

Wall Mount Enclosure, Metal Snap Latch Hinged Solid/Opaque Cover, Height: 15.98", Width: 13.98", Depth: 7.81", Usable Depth: 8.27", Polycarbonate
Enclose and protect electrical and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.
Also known as: 085339991281, AMP1648LF

Specifications

Material: Polycarbonate
Color: Gray
Mounting: Wall
Material: Polycarbonate
Mounting: Wall
Color: Gray

Customer Reviews

No reviews for this product
(0)