Plug HG 15A 125V 2P3W Str BW

Item #: 920481

Cat #: AH8215HG

UPC: 032664737619

Documents & Guides
Eaton Arrow Hart auto grip hospital grade straight blade plug,#18-12 AWG,15A,Industrial,125V,Back wire,Black and white,Brass,Polycarbonate with nylon outer shell,5-15P,Two-pole,three-wire,grounding,Screw,0.33-0.66" in dia,Nylon,Core pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart auto grip hospital grade straight blade plug,#18-12 AWG,15A,Industrial,125V,Back wire,Black and white,Brass,Polycarbonate with nylon outer shell,5-15P,Two-pole,three-wire,grounding,Screw,0.33-0.66" in dia,Nylon,Core pack
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Also known as: 032664737619, AH8215HG

Specifications

NEMA Configuration: 5-15P
Color: Black/White
Amps: 15
Mounting: Plug
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-15P
Amps: 15
Material: Nylon
Color: Black/White
Mounting: Plug
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)