Flood Light, LED, 125W, 15340 Lumen, 347-480V, 5000K

Item #: 920435

Cat #: KFL12533

UPC: 783936112091

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 125 Watt, 347-480 Volt, 15340 Lumen, Color Temperature: 5000K, Color: Gray, Mount: Yoke

Overview

Flood Light, LED, 125 Watt, 347-480 Volt, 15340 Lumen, Color Temperature: 5000K, Color: Gray, Mount: Yoke
Also known as: 783936112091, KFL12533

Specifications

Mounting: Yoke
Wattage: 125
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Lumens: 15340
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Light Technology: LED
IP/NEMA Rating: NEMA 4X, NEMA 3
Wattage: 125
Color: Gray
Lumens: 15340

Customer Reviews

No reviews for this product
(0)