ABV FLR SVC FTG 2BK-BK DPLX RCPT

Item #: 9202

Cat #: SFH-50-2RG

UPC: 785991635607

Sign In or Register to view pricing and more.
Documents & Guides
Above Floor Service Fitting, Height 3 Inches, Width 5 Inches, Depth 3-3/8 Inches, 1 Inch Conduit Nipple, Aluminum, with Two Back to Back 15-Amp 125 Volt, 3 Wire NEMA Duplex Receptacle

Overview

Above Floor Service Fitting, Height 3 Inches, Width 5 Inches, Depth 3-3/8 Inches, 1 Inch Conduit Nipple, Aluminum, with Two Back to Back 15-Amp 125 Volt, 3 Wire NEMA Duplex Receptacle
Also known as: 785991635607, SFH-50-2RG

Specifications

Width: 3 in
Depth: 3 3/8 in
Height: 5 in
Material: Aluminum
Width: 3 in
Height: 5 in
Depth: 3 3/8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)