RAB GN1LED26YAC11B GOOSENECK 24"

Item #: 920167

Cat #: GN1LED26YAC11B

UPC: 019813160528

Documents & Guides
RAB GN1LED26YAC11B GOOSENECK 24" ARM 26W WARM LED 11" ANGLED CONE SHADE BLACK
Sign In or Register to view pricing and more.

Overview

RAB GN1LED26YAC11B GOOSENECK 24" ARM 26W WARM LED 11" ANGLED CONE SHADE BLACK
Also known as: 019813160528, GN1LED26YAC11B

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 26
Light Technology: LED

Customer Reviews

No reviews for this product
(0)