Sign In or Register to view pricing and more.
Documents & Guides
138W, 120Vac, EASYHEAT CABLE 19.69' 12
Overview
138W, 120Vac, EASYHEAT CABLE 19.69' 12
Also known as: 069996003372, HB06
Specifications
Length: | 6 m |
Volts AC: | 120 |
Wattage: | 7w/ft |
Length: | 6 m |
Wattage: | 7w/ft |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)