3" 90° Elbow, PVC Coated Rigid, 36" Radius

Item #: 918803

Cat #: PV3036SW90

UPC: 847656054748

Documents & Guides
Radius Elbow, PVC Coated, 90° Elbow, 3 Inch Trade Size, 36 Inch Radius, NEMA RN-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Radius Elbow, PVC Coated, 90° Elbow, 3 Inch Trade Size, 36 Inch Radius, NEMA RN-1
Calbond PVC coated elbows are available in standard & special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.
Also known as: 847656054748, PV3036SW90

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)