Tamper/Weather Resistant GFCI Receptacle, 15A, Light Almond

Item #: 918424

Cat #: GFTWRST15LA

UPC: 883778122613

Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Light Almond, Commercial Grade, 2-Pole, 3-Wire Grounding

Overview

Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Light Almond, Commercial Grade, 2-Pole, 3-Wire Grounding
Hubbell HUBGFTWRST15LA commercial grade GFCI TRWR receptacles feature a patented shutter design for tamper-resistance and AUTOGUARD® self test technology. This recpetacle protects against line and load reversal, with no power to the face or downstream if device is miswired. Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications.
Also known as: 883778122613, GFTWRST15LA

Specifications

Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Color: Light Almond
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Volts AC: 125

Customer Reviews

No reviews for this product
(0)