Heater Interior, ComPak Series, 563W 208V w/stat

Item #: 918036

Cat #: CS058T

UPC: 027418675736

Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 563W 208V *Cadet Part # 67573*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 563W 208V *Cadet Part # 67573*
Also known as: 027418675736, CS058T

Specifications

Wattage: 563
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 563
Mounting: Wall
Volts AC: 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)