Hospital Grade GCFI Receptacle, 20A, 125V, White

Item #: 917472

Cat #: 2097-HGW

UPC: 785007035896

Hospital Grade GCFI Duplex Receptacle, 20A, 125V AC, Self-Test, NEMA 5-20R, White
Sign In or Register to view pricing and more.

Overview

Hospital Grade GCFI Duplex Receptacle, 20A, 125V AC, Self-Test, NEMA 5-20R, White
Also known as: 785007035896, 2097-HGW

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)