Electrician's Pocket Knife

Item #: 917237

Cat #: 44144

UPC: 092644441448

Sign In or Register to view pricing and more.
Electrician's Pocket Knife, Material: Stainless Steel Blade, Aluminum Handle, Blade Length: 4", Open Length; 8", Position Lock, Pocket Clip.

Overview

Electrician's Pocket Knife, Material: Stainless Steel Blade, Aluminum Handle, Blade Length: 4", Open Length; 8", Position Lock, Pocket Clip.
Also known as: 092644441448, 44144

Specifications

Type: Lockback Knife, Knife
Color: Silver
Length: 4 in
Material: Aluminum
Standards: California Proposition 65
Type: Lockback Knife, Knife
Length: 4 in
Standards: California Proposition 65
Color: Silver
Material: Aluminum

Customer Reviews

No reviews for this product
(0)