15A Hospital Grade Straight Blade Plug, 5-15P, White

Item #: 916610

Cat #: AH8115W

UPC: 032664722967

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart quick grip hospital grade straight blade plug,#18-12 AWG,15A,Industrial,125V,Back wire,White,Brass,Polycarbonate with nylon outer shell,5-15P,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack

Overview

Eaton Arrow Hart quick grip hospital grade straight blade plug,#18-12 AWG,15A,Industrial,125V,Back wire,White,Brass,Polycarbonate with nylon outer shell,5-15P,Two-pole,three-wire,grounding,Screw,0.22-0.66" in diameter,Nylon,Core pack
Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.
Also known as: 032664722967, AH8115W

Specifications

NEMA Configuration: 5-15P
Amps: 15
Mounting: Plug
Color: White
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-15P
Mounting: Plug
Material: Nylon
Amps: 15
Color: White
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)