Exp. Sleeving, 1.25" (31.8mm),Gray

Item #: 916574

Cat #: SE125P-LR8

UPC: 074983370146

Sign In or Register to view pricing and more.
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 50 ft. per reel.

Overview

Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Polyethylene Terephthalate, 50 ft. per reel.
Also known as: 074983370146, SE125P-LR8

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/4 in
Material: Polyethylene Terephthalate
Color: Gray
Length: 50 ft

Customer Reviews

No reviews for this product
(0)