Hall Light / Receptacle Combo, 15A, White

Item #: 91634

Cat #: TM8-HWLWCC

UPC: 785007009859

Sign In or Register to view pricing and more.
Documents & Guides
TradeMaster Decorator Hallway Light & Single Receptacle, 15 Amp, 120/125V, White, NEMA 5-15R, White.

Overview

TradeMaster Decorator Hallway Light & Single Receptacle, 15 Amp, 120/125V, White, NEMA 5-15R, White.
Also known as: 785007009859, TM8-HWLWCC

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora, Decorator
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)