This product has been discontinued.
Americana 24in 5-Light Chandelier PB
Item #: 91605
Cat #: P4355-10
UPC: 785247435517
Sign In or Register to view pricing and more.
Documents & Guides
Five-light chandelier in the timeless Americana collection with delicate arms, decorative center column and candelabra lamps. Polished Brass finish.
Overview
Five-light chandelier in the timeless Americana collection with delicate arms, decorative center column and candelabra lamps. Polished Brass finish.
Also known as: 785247435517, P4355-10
Specifications
Type: | Traditional |
Color: | Gold |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Traditional |
Material: | Steel |
Color: | Gold |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)