Toggle Switch Wallplate, 2-Gang, Ivory Nylon

Item #: 91600

Cat #: TP2-I

UPC: 785007274103

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang,Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Ivory.

Overview

2-Gang,Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Ivory.
Also known as: 785007274103, TP2-I

Specifications

Type: Toggle Switch, Wallplate
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Wallplate
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)