Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Item #: 91594

Cat #: TP3-I

UPC: 785007274172

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Ivory.

Overview

Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Ivory.
Also known as: 785007274172, TP3-I

Specifications

Type: Toggle Switch, Wallplate, 3-Gang, Toggle Switch Wallplate
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, Wallplate, 3-Gang, Toggle Switch Wallplate
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)