This product has been discontinued.
2
more

400A, 600V AC/DC Clamp Meter with Temp
Item #: 915831
Cat #: CL210
UPC: 092644690587
Documents & Guides
Clamp Meter with Temperature, Features: True RMS, 400A, 600V AC/DC, Voltage, Diodes, Continuity, Current, Resistance, Capacitance, Frequency, Temperature, Includes: Test Leads, Thermocouple, (3) AAA Batteries, Adapter, Carrying Pouch.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Clamp Meter with Temperature, Features: True RMS, 400A, 600V AC/DC, Voltage, Diodes, Continuity, Current, Resistance, Capacitance, Frequency, Temperature, Includes: Test Leads, Thermocouple, (3) AAA Batteries, Adapter, Carrying Pouch.
Klein Tools CL210 is an automatically ranging digital clamp meter that measures AC current via the clamp, AC/DC voltage, resistance and continuity via test-leads, and temperature via a thermocouple probe. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Also known as: 092644690587, CL210
Specifications
Type: | Clamp Meter, Multimeter |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Clamp Meter, Multimeter |
Volts AC: | 600 |
Volts DC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)