Aluminum Compression Lug, 1 Hole, 500 kc

Item #: 915640

Cat #: LAA500-58-2

UPC: 074983910656

Sign In or Register to view pricing and more.
One-hole, aluminum, long barrel, 500 kcmil, 5/8 (15.9mm) stud hole.

Overview

One-hole, aluminum, long barrel, 500 kcmil, 5/8 (15.9mm) stud hole.
Also known as: 074983910656, LAA500-58-2

Specifications

Color: Pink
Material: Aluminum
Stud Size: 5/8 in
Color: Pink
Stud Size: 5/8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)