Dual RJ11/RJ45 Connector Faceplate / 5500 Series Raceway, Fog White
Item #: 915459
Cat #: 5507RJ-FW
UPC: 786776138238
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Fog White.
Overview
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Fog White.
Also known as: 786776138238, 5507RJ-FW
Specifications
Color: | Fog White |
Width: | 1 11/16 in |
Length: | 4 1/4 in |
Color: | Fog White |
Length: | 4 1/4 in |
Width: | 1 11/16 in |
Customer Reviews
No reviews for this product
(0)