600A 3P 600V 3W NON-FUSED HD TYPE 1

Item #: 915187

Cat #: HNF366A

UPC: 887621872649

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
600A 3P 600V 3W NON-FUSED HD TYPE 1

Overview

600A 3P 600V 3W NON-FUSED HD TYPE 1
Also known as: 887621872649, HNF366A

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 600

Customer Reviews

No reviews for this product
(0)