Hospital Grade Receptacle, 15A, White

Item #: 914928

Cat #: GFRST82W

UPC: 783585485171

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 15A, 125V, Style Line, White

Overview

Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 15A, 125V, Style Line, White
Also known as: 783585485171, GFRST82W

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
Amps: 15
Color: White
Material: Nylon
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)