3-100W MED CLSE TO CLG White

Item #: 91488

Cat #: P4610-30

UPC: 785247461011

Sign In or Register to view pricing and more.
Documents & Guides
A modern 14-1/2 in three-light close to ceiling fixture with a round white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.

Overview

A modern 14-1/2 in three-light close to ceiling fixture with a round white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.
Also known as: 785247461011, P4610-30

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: White
Type: Close To Ceiling
Diameter: 14 1/2 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: White
Diameter: 14 1/2 in
Wattage: 100
Type: Close To Ceiling
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)