Assisted Open, Folding Knife, 3-1/2" Blade, Stainless Steel

Item #: 914559

Cat #: 44140

UPC: 092644441400

Sign In or Register to view pricing and more.
Documents & Guides
Assisted Open, Folding Knife, 3-1/2" Blade, Stainless SteelAssisted Open, Folding Pocket Knife, Blade Length: 3-3/4", Material: Stainless Steel, Color: Camo

Overview

Assisted Open, Folding Knife, 3-1/2" Blade, Stainless SteelAssisted Open, Folding Pocket Knife, Blade Length: 3-3/4", Material: Stainless Steel, Color: Camo
Also known as: 092644441400, 44140

Specifications

Type: Pocket Knife
Length: 3 3/4 in
Standards: California Proposition 65
Type: Pocket Knife
Standards: California Proposition 65
Length: 3 3/4 in

Customer Reviews

No reviews for this product
(0)