Wallplate 1G W/.375" Hole Thrmst Mid IV

Item #: 914501

Cat #: 2028V-BOX

UPC: 032664519871

Sign In or Register to view pricing and more.
Eaton Telephone and coaxial wallplate, Ivory, 0.37" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Telephone and coaxial wallplate, Ivory, 0.37" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box
Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.
Also known as: 032664519871, 2028V-BOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Type: Residential
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: Ivory

Customer Reviews

No reviews for this product
(0)