Flood Light, LED, 1-Light, 200W, 120-277V, Bronze

Item #: 914490

Cat #: FXLED200T

UPC: 019813243535

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 200 Watt, 120-277 Volt, Lumens: 27005, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 200 Watt, 120-277 Volt, Lumens: 27005, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide
Just one FXLED delivers security level illumination 150 ft from the fixture at a mounting height of 35 ft.
Also known as: 019813243535, FXLED200T

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Wattage: 200
Color: Bronze
Light Technology: LED
Lumens: 31951
Color Temperature: 5000 (Bright White)
Wattage: 200
Light Technology: LED
Mounting: Trunnion
Color: Bronze
Lumens: 31951

Customer Reviews

No reviews for this product
(0)