20A CT RATED PRE-WIRED RL 11205

Item #: 913943

Cat #: CE1313-CECHA

UPC: 784572112056

Sign In or Register to view pricing and more.
Documents & Guides
20A CT RATED PRE-WIRED RL 11205

Overview

20A CT RATED PRE-WIRED RL 11205
Also known as: 784572112056, CE1313-CECHA

Specifications

Phase: 3
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Phase: 3
Amps: 20
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)