
Fluke TiS20 Infrared Camera, 9Hz
Item #: 913841
Cat #: FLK-TIS20-9HZ
UPC: 095969798839
Documents & Guides
Fluke TiS20 Infrared Camera, 9Hz
Sign In or Register to view pricing and more.
Overview
Fluke TiS20 Infrared Camera, 9Hz
The Fluke TiS20 is an affordable, fixed focus infrared camera with 120x90 resolution that will enable you to inspect large areas fast. It is built rugged so you can take it anywhere. You can see a lot more with the large 3.5 inch LCD screen. And use the three IR-Fusion® presets with AutoBlend to blend a visible light image with an infrared image of the same target to find problems faster. You can also capture quality images from a longer distance with the 193:1 a distance to spot (D:S) ratio. With 4 GB internal memory and 4 GB more with an optional micro SD card, you can store thousands of images on the TiS20, making it quick and easy to document problems. And with the lithium ion smart battery with the five-segment LED charge level display, you’ll always know how much power you have left.
Also known as: 095969798839, FLK-TIS20-9HZ
Specifications
Size: | 19 oz |
Type: | Cleaner |
Standards: | California Proposition 65 |
Size: | 19 oz |
Standards: | California Proposition 65 |
Type: | Cleaner |
Customer Reviews
No reviews for this product
(0)