Switch Toggle SP 15A 120V Grd BR

Item #: 91339

Cat #: 1301-7B

UPC: 032664149108

Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Standard Grade toggle and decorator switches
Also known as: 032664149108, 1301-7B

Specifications

Color: Brown
Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 15
Color: Brown
Material: Polycarbonate
Amps: 15
Mounting: Flush, Wall
Poles: 1

Customer Reviews

No reviews for this product
(0)