
1",FM 7, Type LR Conduit Body
Item #: 913319
Cat #: PV1000LR37
UPC: 847656073046
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656073046, PV1000LR37
Specifications
Diameter: | 1 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)