
Steel Indoor/Outdoor Enclosure, NEMA 3R
Item #: 91270
Cat #: 2T511GA
UPC: 078275210059
Documents & Guides
Outdoor/Indoor Case, NEMA 3R, Dimensions: 9-3/8" x 5-1/2" x 3-5/8". Includes: Lock Hasp, 1/2" & 3/4" Knockouts. Material: Steel, Compatible With: T100,T180, T1100, T1200, T1400, T1900, T2000, C8800, ET100C, ET170C, ET700C, EH10, EH40, ET279C, ET70115C, ET
Sign In or Register to view pricing and more.
Overview
Outdoor/Indoor Case, NEMA 3R, Dimensions: 9-3/8" x 5-1/2" x 3-5/8". Includes: Lock Hasp, 1/2" & 3/4" Knockouts. Material: Steel, Compatible With: T100,T180, T1100, T1200, T1400, T1900, T2000, C8800, ET100C, ET170C, ET700C, EH10, EH40, ET279C, ET70115C, ET
These drawn steel, powder coated enclosures keep controls protected from rain, sleet, snow, and ice. They have a swinging hasp that allows for a lock to be used to prevent unauthorized access to the controls.
Also known as: 078275210059, 2T511GA
Specifications
Type: | Enclosure |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Type: | Enclosure |
Material: | Steel |
Color: | Gray |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)