![Halogen Linear Lamp, Single-Ended, T4, 100W, 120V Halogen Linear Lamp, Single-Ended, T4, 100W, 120V](https://rexel-cdn.com/products/image.jpg?i=FBAFA6A8-4531-4EC0-BBCD-A7BD774CA8FE&f=420)
Halogen Linear Lamp, Single-Ended, T4, 100W, 120V
Item #: 91262
Cat #: 0484600
UPC: 030721048463
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1400, Color Temperature: 2950K
Overview
Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1400, Color Temperature: 2950K
Also known as: 030721048463, 0484600
Specifications
Wattage: | 100 |
Shape: | T4 (Tubular) |
Color Temperature: | 2950 (Warm White) |
Lumens: | 1400 |
Volts AC: | 120 |
Light Technology: | Halogen |
Base: | Bayonet (BA15d) |
Wattage: | 100 |
Color Temperature: | 2950 (Warm White) |
Volts AC: | 120 |
Base: | Bayonet (BA15d) |
Shape: | T4 (Tubular) |
Lumens: | 1400 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)