17W BR40 LED Lamp, 41K

Item #: 912513

Cat #: LED17BR4041K

UPC: 762148247777

Sign In or Register to view pricing and more.
17W BR40 LED Lamp, 41K

Overview

17W BR40 LED Lamp, 41K
Also known as: 762148247777, LED17BR4041K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: BR40 (Bulged Reflector)
Lumens: 1300

Customer Reviews

No reviews for this product
(0)