RAB RAIL185W HIGHBAY 30IN 185W

Item #: 912466
Cat #: RAIL185W
UPC: 019813288581
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB RAIL185W HIGHBAY 30IN 185W 5000K LED 120-277V W/FROSTED LENS

Overview

RAB RAIL185W HIGHBAY 30IN 185W 5000K LED 120-277V W/FROSTED LENS
Also known as: 019813288581, RAIL185W

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 75
Wattage: 185
Color: White
Color Temperature: 5000 (Bright White)
Wattage: 185
Color Rendering Index (CRI): 75
Color: White

Customer Reviews

No reviews for this product
(0)