Mechanical Timer, 24 Hour, DPST, NEMA 3R, 60A, 240V

Item #: 91226

Cat #: T21004R

UPC: 078275083462

Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 60 Amp, 240 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 3R, 60 Amp, 240 Volt
This system can be used as a load center only, or add a heavy-duty mechanical time switch or wiring devices for a complete system.
Also known as: 078275083462, T21004R

Specifications

Type: Mechanical, DPST
Range: 24 hr
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Mechanical, DPST
Volts AC: 240
Standards: California Proposition 65
Range: 24 hr
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)