Switch CO/ALR Tog 3Way 15A 120V Grd WH

Item #: 91196

Cat #: 5223-7W-BU

UPC: 032664752209

Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, 15A, Residential, Wall, 120V, Side wire, Screw, White, Three-Way

Overview

Eaton toggle switch, 15A, Residential, Wall, 120V, Side wire, Screw, White, Three-Way
Also known as: 032664752209, 5223-7W-BU

Specifications

Type: 3-Way
Poles: 1
Amps: 15
Color: White
Mounting: Wall
Type: 3-Way
Amps: 15
Mounting: Wall
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)