Switch Toggle 4Way 15A 120V Grd IV

Item #: 91191

Cat #: 1242-7V-BOX

UPC: 032664750151

Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, Ivory, Four-way, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push, Grounding, Ivory, Four-way, Polycarbonate
Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.
Also known as: 032664750151, 1242-7V-BOX

Specifications

Poles: 2
Volts AC: 120
Amps: 15
Color: Ivory
Poles: 2
Amps: 15
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)