5W MR16 LED Lamp, 27K

Item #: 911448

Cat #: LED512VMR1627KNFL

UPC: 762148259527

Sign In or Register to view pricing and more.

Overview

TCP LED512VMR1627KNFL LED 5W
Also known as: 762148259527, LED512VMR1627KNFL

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 5
Lumens: 350
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 350
Wattage: 5
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)