Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base

Item #: 911352

Cat #: 6T4-1/2/1-130V-I

UPC:

Documents & Guides
No Documents Available
Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base, Clear, 1.5" MOL. 10 per Pack. ** DISCONTINUED ** See 120V sub, Platt item# 0939961: 6T4-1/2/1-120V-I.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base, Clear, 1.5" MOL. 10 per Pack. ** DISCONTINUED ** See 120V sub, Platt item# 0939961: 6T4-1/2/1-120V-I.
Also known as: 6T4-1/2/1-130V-I

Specifications

Color: Clear
Volts AC: 130
Length: 1.5 in
Wattage: 6
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Length: 1.5 in
Light Technology: Incandescent
Volts AC: 130
Wattage: 6
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)