1-60w Med Fitter Ctc

Item #: 91109

Cat #: P3750-10

UPC: 785247375011

Sign In or Register to view pricing and more.
Documents & Guides
Clear Patterned Glass. Ko For Switch.

Overview

Clear Patterned Glass. Ko For Switch.
Also known as: 785247375011, P3750-10

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Gold
Wattage: 60
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Gold
Material: Steel
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)