17W PAR38 LED Lamp, 50K

Item #: 910933

Cat #: LED17P38D50KSP

UPC: 762148256748

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17P38D50KSP LED 17W P3

Overview

TCP LED17P38D50KSP LED 17W P3
Also known as: 762148256748, LED17P38D50KSP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Color Temperature: 5000 (Bright White)
Lumens: 1300
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)