3-100W MED HALL/FOYER Gray

Item #: 91087

Cat #: P3773-09

UPC: 785247377312

Sign In or Register to view pricing and more.
Documents & Guides
3-100W MED HALL/FOYER GrayThe Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light hall & foyer fixture with swirled alabaster glass.

Overview

3-100W MED HALL/FOYER GrayThe Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light hall & foyer fixture with swirled alabaster glass.
Also known as: 785247377312, P3773-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 22 in
Type: Pendant, 3-Light
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 22 in
Color: Brushed Nickel
Wattage: 100
Type: Pendant, 3-Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)