This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Phillips Screwdriver, #2, Glow In The Dark#2 Phillips Screwdriver, Glow In The Dark, Shank Length: 4", Overall Length: 8-5/16"
Overview
Phillips Screwdriver, #2, Glow In The Dark#2 Phillips Screwdriver, Glow In The Dark, Shank Length: 4", Overall Length: 8-5/16"
Also known as: 092644324499, 603-4GLW
Specifications
Type: | Philips, Screwdriver |
Material: | Steel |
Size: | # 2 |
Standards: | California Proposition 65 |
Type: | Philips, Screwdriver |
Size: | # 2 |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)