15A Residential Grade Duplex Receptacle, 1-15R, Ivory

Item #: 91055

Cat #: 736V-BOX

UPC: 032664750670

Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-12 AWG, 15A, Residential, Flush, 125V, Side wire, Ivory, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box

Overview

Eaton residential grade duplex receptacle, #14-12 AWG, 15A, Residential, Flush, 125V, Side wire, Ivory, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750670, 736V-BOX

Specifications

Mounting: Flush, Wall
Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 1-15P
Mounting: Flush, Wall
Material: Thermoplastic
NEMA Configuration: 1-15P
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)