Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 910543

Cat #: S100E

UPC: 042269650251

Sign In or Register to view pricing and more.
Documents & Guides
RDT S100E 3 HOLE.5 INCH RECT

Overview

RDT S100E 3 HOLE.5 INCH RECT
Also known as: 042269650251, S100E

Specifications

Gangs: 1
Color: Silver
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)