
LED Floodlight, Twin Head, 180° Motion Sensor
Item #: 910346
Cat #: MST18R17L
UPC: 080083703173
Documents & Guides
LED Twin Head Motion Sensor Floodlight, 1600 Lumens, 5000K, Bronze
Sign In or Register to view pricing and more.
Overview
LED Twin Head Motion Sensor Floodlight, 1600 Lumens, 5000K, Bronze
The new Revolve LED outdoor security product line by ALL-PRO combines advanced LED technology and industry-leading optic design to bring you a low profile fixture with uncompromising performance. Refractive optics eliminate the need for bulky reflectors, while allowing you to easily aim the light precisely where you need it by simply rotating the optic. The end result is a sleek, aesthetically appealing LED fixture that remains virtually unnoticeable when not in use.
Also known as: 080083703173, MST18R17L
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 1600 |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Lumens: | 1600 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)