Avalon 1-100W MED MINI-PENDANT Gray

Item #: 90966

Cat #: P5068-09

UPC: 785247118397

The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. One-light stem hung mini-pendant with swirled alabaster glass.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. One-light stem hung mini-pendant with swirled alabaster glass.
Also known as: 785247118397, P5068-09

Specifications

Diameter: 7 3/4 in
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Diameter: 7 3/4 in
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)