14 STR RED W/ WHT STRIPE

Item #: 908890

Cat #: M514ST-03/02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14 STR RED W/ WHT STRIPE

Overview

14 STR RED W/ WHT STRIPE
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M514ST-03/02

Specifications

Color: Red/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Color: Red/White
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)