13W CFL Retrofit LED Lamp, 35K

Item #: 908849

Cat #: HN-H-UNV-GX23-13W-3500-G3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Helen Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 525, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours

Overview

LED Helen Lamp, 2-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 2-Pin (GX23), Lumens: 525, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours
Also known as: HN-H-UNV-GX23-13W-3500-G3

Specifications

Lumens: 525
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (GX23)
Lumens: 525
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GX23)
Wattage: 13
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)